Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Steel

  • Mfr # KFL4

  • Zoro # G110191985


product price: $13.65
/ea

Key Features

Ball Stud Thread Size
1/4"-28
Ball Diameter
0.5 in
Overall Length
1 11/16 in
Ball Material Grade
52100
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL4
Zoro #
G110191985
UPC #
806990172389
Country of Origin
China

Dimensions

Ball Stud Thread Size
1/4"-28
Ball Diameter
0.5 in
Overall Length
1 11/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Shank Thread Length
3/4 in
Ball Stud Center Length
1 1/4 in
Head Width
0.281 in
Head Outside Diameter
3/4 in
Inner Ring Width
0.375 in
Shank Thread Size
1/4"-28
Ball Stud Thread Length
3/4 in
Bore Diameter
1/4 in

Details

Ball Material Grade
52100
Shank Thread Gender
Female
Race Material
Alloy Steel
Minimum Temperature
-65 Degrees F
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
Maximum Ball Swivel
16 Degrees
Load Direction
Radial
Application
Automotive
System of Measurement
Inch
Housing Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Item
Precision Rod End
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Static Radial Load Capacity
2,539 lbf
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Standards
ISO 9001

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/4 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.5 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.