Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Steel

  • Mfr # KFL5

  • Zoro # G210192011


product price: $9.79
/ea

Key Features

Race Material
Alloy Steel
Maximum Ball Swivel
14 Degrees
Bore Diameter
5/16 in
Inner Ring Width
0.437 in
Overall Length
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL5
Zoro #
G210192011
UPC #
806990172402
Country of Origin
China

Dimensions

Bore Diameter
5/16 in
Inner Ring Width
0.437 in
Overall Length
1 13/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Outside Diameter
7/8 in
Ball Diameter
0.625 in
Head Width
0.344 in
Ball Stud Thread Size
5/16"-24
Ball Stud Thread Length
3/4 in
Shank Thread Size
5/16"-24
Ball Stud Center Length
1 3/8 in
Shank Thread Length
3/4 in

Details

Race Material
Alloy Steel
Maximum Ball Swivel
14 Degrees
Ball Material Grade
52100
Shank Thread Direction
Left Hand
Load Direction
Radial
System of Measurement
Inch
Application
Automotive
Minimum Temperature
-65 Degrees F
Rod End Type
Spherical Rod End
Lubrication Openings
Grease Fitting
Housing Material
Carbon Steel
Shank Thread Gender
Female
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
3,133 lbf
Standards
ISO 9001
Item
Precision Rod End
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Maximum Temperature
500 Degrees F

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/8 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.