Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CFL12Z

  • Zoro # G510191806


product price: $20.69
/ea

Key Features

Resistance Properties
Corrosion Resistant
Ball Stud Center Length
2 7/8 in
Ball Stud Thread Length
1 1/2 in
Ball Stud Thread Direction
Left Hand
Head Width
0.593 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL12Z
Zoro #
G510191806
UPC #
806990170408
Country of Origin
China

Dimensions

Ball Stud Center Length
2 7/8 in
Ball Stud Thread Length
1 1/2 in
Head Width
0.593 in
Inner Ring Width
0.875 in
Head Outside Diameter
1 3/4 in
Ball Stud Thread Size
3/4"-16
Shank Thread Length
1 1/2 in
Bore Diameter
3/4 in
Overall Length
3 3/4 in
Ball Diameter
1.312 in
Shank Thread Size
3/4"-16
Bore Diameter Tolerance
-0.005/+0.0025 in

Details

Resistance Properties
Corrosion Resistant
Item
Commercial Greaseable Rod End
Ball Stud Thread Direction
Left Hand
Static Radial Load Capacity
15,894 lbf
Ball Stud Material
Carbon Steel
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Maximum Ball Swivel
24 Degrees
Housing Material
Carbon Steel
Shank Thread Direction
Left Hand
Minimum Temperature
-65 Degrees F
Lubrication Openings
Lubrication Fitting
Rod End Type
Spherical Rod End
Application
Automotive
System of Measurement
Inch
Ball Material Grade
52100
Load Direction
Radial
Shank Thread Gender
Female
Self Lubricating Bearing
Yes
Maximum Temperature
500 Degrees F

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.