Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CFR10Z

  • Zoro # G410191678


product price: $18.19
/ea

Key Features

Shank Thread Length
1 3/8 in
Head Outside Diameter
1 1/2 in
Self Lubricating Bearing
Yes
Ball Stud Thread Direction
Right Hand
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR10Z
Zoro #
G410191678
UPC #
806990170378
Country of Origin
China

Dimensions

Shank Thread Length
1 3/8 in
Head Outside Diameter
1 1/2 in
Ball Stud Center Length
2 1/2 in
Ball Diameter
1.125 in
Ball Stud Thread Size
5/8"-18
Ball Stud Thread Length
1 3/8 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Bore Diameter
5/8 in
Shank Thread Size
5/8"-18
Head Width
0.484 in
Overall Length
3 1/4 in
Inner Ring Width
0.75 in

Details

Self Lubricating Bearing
Yes
Ball Stud Thread Direction
Right Hand
Shank Thread Gender
Female
Housing Material
Carbon Steel
Ball Material Grade
52100
Static Radial Load Capacity
11,385 lbf
Shank Thread Direction
Right Hand
System of Measurement
Inch
Rod End Type
Spherical Rod End
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
Lubrication Openings
Lubrication Fitting
Item
Commercial Greaseable Rod End
Load Direction
Radial
Minimum Temperature
-65 Degrees F
Standards
ISO 9001
Resistance Properties
Corrosion Resistant
Ball Material
52100 Steel Spherical
Maximum Ball Swivel
26 Degrees
Application
Automotive

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.