Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CFR7Z

  • Zoro # G710191989


product price: $9.35
/ea

Key Features

Ball Diameter
0.812 in
Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
7,897 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR7Z
Zoro #
G710191989
UPC #
806990170330
Country of Origin
China

Dimensions

Ball Diameter
0.812 in
Ball Stud Thread Size
7/16"-20
Bore Diameter
7/16 in
Inner Ring Width
0.562 in
Shank Thread Length
7/8 in
Ball Stud Thread Length
7/8 in
Head Outside Diameter
1 1/8 in
Ball Stud Center Length
1 3/4 in
Shank Thread Size
7/16"-20
Overall Length
2 3/8 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Head Width
0.406 in

Details

Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Item
Commercial Greaseable Rod End
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
7,897 lbf
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Ball Swivel
21 Degrees
Ball Material Grade
52100
Lubrication Openings
Lubrication Fitting
System of Measurement
Inch
Shank Thread Gender
Female
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Application
Automotive
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Standards
ISO 9001
Self Lubricating Bearing
Yes

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.