Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CFR8Z

  • Zoro # G310191945


product price: $11.69
/ea

Key Features

Maximum Ball Swivel
20 Degrees
Application
Automotive
Inner Ring Width
0.625 in
Ball Material
52100 Steel Spherical
Ball Stud Thread Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR8Z
Zoro #
G310191945
UPC #
806990170354
Country of Origin
China

Dimensions

Inner Ring Width
0.625 in
Ball Stud Thread Length
1 in
Shank Thread Size
1/2"-20
Ball Stud Thread Size
1/2"-20
Bore Diameter
1/2 in
Head Outside Diameter
1 1/4 in
Ball Diameter
0.937 in
Ball Stud Center Length
2 1/8 in
Head Width
0.453 in
Shank Thread Length
1 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Overall Length
2 25/32 in

Details

Maximum Ball Swivel
20 Degrees
Application
Automotive
Ball Material
52100 Steel Spherical
Lubrication Openings
Lubrication Fitting
Load Direction
Radial
Maximum Temperature
500 Degrees F
Shank Thread Gender
Female
Ball Stud Material
Carbon Steel
Item
Commercial Greaseable Rod End
Resistance Properties
Corrosion Resistant
Housing Material
Carbon Steel
Minimum Temperature
-65 Degrees F
Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Right Hand
Self Lubricating Bearing
Yes
Ball Material Grade
52100
Shank Thread Direction
Right Hand
System of Measurement
Inch
Standards
ISO 9001
Static Radial Load Capacity
10,046 lbf

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.