Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CML10Z

  • Zoro # G110191749


product price: $16.39
/ea

Key Features

Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Left Hand
Inner Ring Width
0.75 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Lubrication Openings
Lubrication Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML10Z
Zoro #
G110191749
UPC #
806990170484
Country of Origin
China

Dimensions

Inner Ring Width
0.75 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Head Outside Diameter
1 1/2 in
Ball Diameter
1.125 in
Ball Stud Thread Size
5/8"-18
Shank Thread Length
1 5/8 in
Overall Length
3 3/8 in
Ball Stud Center Length
2 5/8 in
Head Width
0.484 in
Bore Diameter
5/8 in
Ball Stud Thread Length
1 5/8 in
Shank Thread Size
5/8"-18

Details

Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Left Hand
Lubrication Openings
Lubrication Fitting
Load Direction
Radial
Maximum Temperature
500 Degrees F
Ball Material
52100 Steel Spherical
Resistance Properties
Corrosion Resistant
Item
Commercial Greaseable Rod End
Ball Stud Material
Carbon Steel
Shank Thread Gender
Male
Maximum Ball Swivel
26 Degrees
Application
Automotive
Static Radial Load Capacity
11,385 lbf
Standards
ISO 9001
Shank Thread Direction
Left Hand
Ball Material Grade
52100
Self Lubricating Bearing
Yes
Housing Material
Carbon Steel
Minimum Temperature
-65 Degrees F
System of Measurement
Inch

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.