Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CML8Z

  • Zoro # G610191805


product price: $10.99
/ea

Key Features

Inner Ring Width
0.625 in
Static Radial Load Capacity
10,046 lbf
Standards
ISO 9001
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML8Z
Zoro #
G610191805
UPC #
806990170460
Country of Origin
China

Dimensions

Inner Ring Width
0.625 in
Head Width
0.453 in
Ball Stud Thread Length
1 1/2 in
Ball Stud Thread Size
1/2"-20
Overall Length
3 3/32 in
Head Outside Diameter
1 1/4 in
Bore Diameter
1/2 in
Ball Diameter
0.937 in
Ball Stud Center Length
2 7/16 in
Shank Thread Size
1/2"-20
Shank Thread Length
1 1/2 in
Bore Diameter Tolerance
-0.005/+0.0025 in

Details

Static Radial Load Capacity
10,046 lbf
Standards
ISO 9001
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
Maximum Ball Swivel
20 Degrees
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant
Maximum Temperature
500 Degrees F
Application
Automotive
Rod End Type
Spherical Rod End
Minimum Temperature
-65 Degrees F
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Shank Thread Direction
Left Hand
Ball Material
52100 Steel Spherical
Item
Commercial Greaseable Rod End
Load Direction
Radial
Lubrication Openings
Lubrication Fitting
Ball Material Grade
52100
System of Measurement
Inch

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.