Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CMR12Z

  • Zoro # G310191723


product price: $19.89
/ea

Key Features

Housing Material
Carbon Steel
Shank Thread Size
3/4"-16
Ball Diameter
1.312 in
Overall Length
3 3/4 in
Ball Stud Thread Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR12Z
Zoro #
G310191723
UPC #
806990170491
Country of Origin
China

Dimensions

Shank Thread Size
3/4"-16
Ball Diameter
1.312 in
Overall Length
3 3/4 in
Ball Stud Thread Length
1 3/4 in
Inner Ring Width
0.875 in
Ball Stud Thread Size
3/4"-16
Head Width
0.593 in
Bore Diameter
3/4 in
Shank Thread Length
1 3/4 in
Head Outside Diameter
1 3/4 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Ball Stud Center Length
2 7/8 in

Details

Housing Material
Carbon Steel
Minimum Temperature
-65 Degrees F
Static Radial Load Capacity
15,894 lbf
Standards
ISO 9001
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant
Item
Commercial Greaseable Rod End
Rod End Type
Spherical Rod End
System of Measurement
Inch
Load Direction
Radial
Maximum Temperature
500 Degrees F
Application
Automotive
Self Lubricating Bearing
Yes
Lubrication Openings
Lubrication Fitting
Ball Stud Material
Carbon Steel
Maximum Ball Swivel
24 Degrees
Ball Material
52100 Steel Spherical
Ball Stud Thread Direction
Right Hand
Ball Material Grade
52100
Shank Thread Direction
Right Hand

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.