Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CMR6Z

  • Zoro # G510191738


product price: $7.85
/ea

Key Features

Overall Length
2 7/16 in
Maximum Ball Swivel
22 Degrees
Bore Diameter
3/8 in
Shank Thread Size
3/8"-24
Ball Stud Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR6Z
Zoro #
G510191738
UPC #
806990170415
Country of Origin
China

Dimensions

Overall Length
2 7/16 in
Bore Diameter
3/8 in
Shank Thread Size
3/8"-24
Ball Stud Thread Size
3/8"-24
Head Outside Diameter
1 in
Inner Ring Width
0.5 in
Ball Diameter
0.719 in
Ball Stud Center Length
1 15/16 in
Shank Thread Length
1 1/4 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Head Width
0.359 in
Ball Stud Thread Length
1 1/4 in

Details

Maximum Ball Swivel
22 Degrees
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Right Hand
Ball Material Grade
52100
Static Radial Load Capacity
6,323 lbf
System of Measurement
Inch
Ball Stud Thread Direction
Right Hand
Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
Self Lubricating Bearing
Yes
Load Direction
Radial
Resistance Properties
Corrosion Resistant
Lubrication Openings
Lubrication Fitting
Item
Commercial Greaseable Rod End
Ball Material
52100 Steel Spherical
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Standards
ISO 9001
Application
Automotive

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 1 15/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.