Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL10Z

  • Zoro # G610191973


product price: $32.25
/ea

Key Features

Ball Stud Center Length
2 1/2 in
Shank Thread Size
5/8"-18
Maximum Temperature
500 Degrees F
Head Outside Diameter
1 1/2 in
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL10Z
Zoro #
G610191973
UPC #
806990172495
Country of Origin
China

Dimensions

Ball Stud Center Length
2 1/2 in
Shank Thread Size
5/8"-18
Head Outside Diameter
1 1/2 in
Overall Length
3 1/4 in
Ball Diameter
1.125 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Thread Length
1 1/2 in
Inner Ring Width
0.75 in
Head Width
0.562 in
Ball Stud Thread Size
5/8"-18
Shank Thread Length
1 1/2 in
Bore Diameter
5/8 in

Details

Maximum Temperature
500 Degrees F
Ball Material Grade
52100
Lubrication Openings
Lubrication Fitting
Shank Thread Gender
Female
Ball Material
52100 Steel Spherical
Load Direction
Radial
Minimum Temperature
-65 Degrees F
Application
Automotive
Housing Material
Carbon Steel
Race Material
Alloy Steel
Ball Stud Thread Direction
Left Hand
Maximum Ball Swivel
16 Degrees
Standards
ISO 9001
Resistance Properties
Corrosion Resistant, Wear Resistant
Static Radial Load Capacity
7,364 lbf
Shank Thread Direction
Left Hand
System of Measurement
Inch
Rod End Type
Spherical Rod End
Item
Precision Greasable Rod End
Ball Stud Material
Carbon Steel

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 1/2 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.