Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL16Z-2

  • Zoro # G610191942


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Maximum Ball Swivel
17 Degrees
Application
Automotive
Maximum Temperature
500 Degrees F
Lubrication Openings
Lubrication Fitting
Shank Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL16Z-2
Zoro #
G610191942
UPC #
806990172570
Country of Origin
China

Dimensions

Shank Thread Size
1"-12
Head Width
1 in
Shank Thread Length
2 1/8 in
Ball Stud Center Length
4 1/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Thread Size
1"-12
Bore Diameter
1 in
Ball Stud Thread Length
2 1/8 in
Head Outside Diameter
2 3/4 in
Ball Diameter
1.875 in
Overall Length
5 1/2 in
Inner Ring Width
1.375 in

Details

Maximum Ball Swivel
17 Degrees
Application
Automotive
Maximum Temperature
500 Degrees F
Lubrication Openings
Lubrication Fitting
Ball Stud Thread Direction
Left Hand
Housing Material
Carbon Steel
Ball Stud Material
Carbon Steel
Load Direction
Radial
Ball Material Grade
52100
Shank Thread Direction
Left Hand
Shank Thread Gender
Female
Minimum Temperature
-65 Degrees F
Item
Precision Greasable Rod End
Ball Material
52100 Steel Spherical
System of Measurement
Inch
Race Material
Alloy Steel
Rod End Type
Spherical Rod End
Static Radial Load Capacity
43,541 lbf
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.