Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL4Z

  • Zoro # G010192044


product price: $9.99
/ea

Key Features

Ball Stud Material
Carbon Steel
Maximum Temperature
500 Degrees F
Ball Stud Thread Size
1/4"-28
Ball Stud Thread Length
3/4 in
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL4Z
Zoro #
G010192044
UPC #
806990172396
Country of Origin
China

Dimensions

Ball Stud Thread Size
1/4"-28
Ball Stud Thread Length
3/4 in
Inner Ring Width
0.375 in
Head Outside Diameter
3/4 in
Ball Stud Center Length
1 1/4 in
Overall Length
1 11/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
1/4 in
Ball Diameter
0.5 in
Head Width
0.281 in
Shank Thread Size
1/4"-28
Shank Thread Length
3/4 in

Details

Ball Stud Material
Carbon Steel
Maximum Temperature
500 Degrees F
Shank Thread Gender
Female
Ball Stud Thread Direction
Left Hand
Lubrication Openings
Lubrication Fitting
Application
Automotive
Rod End Type
Spherical Rod End
Standards
ISO 9001
Housing Material
Carbon Steel
Load Direction
Radial
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
2,539 lbf
Maximum Ball Swivel
16 Degrees
System of Measurement
Inch
Ball Material Grade
52100
Race Material
Alloy Steel
Item
Precision Greasable Rod End
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Direction
Left Hand

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/4 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.5 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.