Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL6Z

  • Zoro # G010191986


product price: $17.35
/ea

Key Features

Bore Diameter
3/8 in
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Head Width
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL6Z
Zoro #
G010191986
UPC #
806990172433
Country of Origin
China

Dimensions

Bore Diameter
3/8 in
Head Width
0.406 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Length
2 1/8 in
Ball Stud Thread Length
7/8 in
Shank Thread Size
3/8"-24
Head Outside Diameter
1 in
Ball Stud Thread Size
3/8"-24
Ball Stud Center Length
1 5/8 in
Inner Ring Width
0.5 in
Shank Thread Length
7/8 in
Ball Diameter
0.719 in

Details

Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Maximum Temperature
500 Degrees F
Shank Thread Gender
Female
Ball Material Grade
52100
Housing Material
Carbon Steel
Race Material
Alloy Steel
System of Measurement
Inch
Ball Stud Thread Direction
Left Hand
Load Direction
Radial
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Static Radial Load Capacity
3,915 lbf
Standards
ISO 9001
Item
Precision Greasable Rod End
Ball Stud Material
Carbon Steel
Lubrication Openings
Lubrication Fitting
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
12 Degrees

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 5/8 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.