Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL7Z

  • Zoro # G910192014


product price: $18.15
/ea

Key Features

Ball Stud Thread Size
7/16"-20
Ball Stud Thread Length
1 in
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Inner Ring Width
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL7Z
Zoro #
G910192014
UPC #
806990172457
Country of Origin
China

Dimensions

Ball Stud Thread Size
7/16"-20
Ball Stud Thread Length
1 in
Inner Ring Width
0.562 in
Head Outside Diameter
1 1/8 in
Ball Diameter
0.812 in
Head Width
0.437 in
Bore Diameter
7/16 in
Overall Length
2 3/8 in
Shank Thread Size
7/16"-20
Shank Thread Length
1 in
Ball Stud Center Length
1 3/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Ball Material Grade
52100
Standards
ISO 9001
Ball Stud Thread Direction
Left Hand
Race Material
Alloy Steel
Lubrication Openings
Lubrication Fitting
Maximum Temperature
500 Degrees F
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
14 Degrees
System of Measurement
Inch
Application
Automotive
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Direction
Left Hand
Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Load Direction
Radial
Static Radial Load Capacity
4,218 lbf
Item
Precision Greasable Rod End

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.