Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR10

  • Zoro # G010191771


product price: $20.45
/ea

Key Features

Bore Diameter
5/8 in
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Right Hand
Ball Stud Material
Carbon Steel
Static Radial Load Capacity
7,364 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR10
Zoro #
G010191771
UPC #
806990172686
Country of Origin
China

Dimensions

Bore Diameter
5/8 in
Shank Thread Size
5/8"-18
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
1.125 in
Head Outside Diameter
1 1/2 in
Shank Thread Length
1 1/2 in
Ball Stud Thread Length
1 1/2 in
Inner Ring Width
0.75 in
Head Width
0.562 in
Overall Length
3 1/4 in
Ball Stud Center Length
2 1/2 in
Ball Stud Thread Size
5/8"-18

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Right Hand
Ball Stud Material
Carbon Steel
Static Radial Load Capacity
7,364 lbf
Item
Precision Rod End
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Standards
ISO 9001
Minimum Temperature
-65 Degrees F
System of Measurement
Inch
Shank Thread Direction
Right Hand
Ball Material Grade
52100
Shank Thread Gender
Female
Race Material
Alloy Steel
Ball Material
52100 Steel Spherical
Maximum Temperature
500 Degrees F
Application
Automotive
Lubrication Openings
Grease Fitting
Load Direction
Radial
Maximum Ball Swivel
16 Degrees

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 1/2 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.