Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR16-1

  • Zoro # G910191819


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
-0.0005/+0.0015 in
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Female
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR16-1
Zoro #
G910191819
UPC #
806990172730
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
1.875 in
Shank Thread Length
2 1/8 in
Head Width
1.375 in
Ball Stud Thread Length
2 1/8 in
Shank Thread Size
1"-14
Overall Length
5 1/2 in
Head Outside Diameter
2 3/4 in
Inner Ring Width
1 in
Bore Diameter
1 in
Ball Stud Thread Size
1"-14
Ball Stud Center Length
4 1/8 in

Details

Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Female
Ball Material Grade
52100
Item
Precision Rod End
System of Measurement
Inch
Load Direction
Radial
Ball Material
52100 Steel Spherical
Lubrication Openings
Grease Fitting
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Race Material
Alloy Steel
Standards
ISO 9001
Static Radial Load Capacity
43,541 lbf
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Maximum Ball Swivel
17 Degrees
Application
Automotive
Maximum Temperature
500 Degrees F
Ball Stud Thread Direction
Right Hand

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1.375 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.