Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR16-2

  • Zoro # G810191766


product price: $71.15
/ea

Key Features

Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Inner Ring Width
1.375 in
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR16-2
Zoro #
G810191766
UPC #
806990172747
Country of Origin
China

Dimensions

Inner Ring Width
1.375 in
Head Outside Diameter
2 3/4 in
Ball Stud Center Length
4 1/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
1 in
Shank Thread Size
1"-12
Overall Length
5 1/2 in
Head Width
1 in
Ball Diameter
1.875 in
Ball Stud Thread Size
1"-12
Ball Stud Thread Length
2 1/8 in
Shank Thread Length
2 1/8 in

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Ball Material
52100 Steel Spherical
Application
Automotive
Ball Stud Thread Direction
Right Hand
Item
Precision Rod End
System of Measurement
Inch
Shank Thread Gender
Female
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Load Direction
Radial
Static Radial Load Capacity
43,541 lbf
Lubrication Openings
Grease Fitting
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
17 Degrees
Standards
ISO 9001
Ball Material Grade
52100
Race Material
Alloy Steel
Maximum Temperature
500 Degrees F

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.