Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR16

  • Zoro # G710191828


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
40,889 lbf
Head Outside Diameter
2 3/4 in
Head Width
1 in
Standards
ISO 9001
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR16
Zoro #
G710191828
UPC #
806990172723
Country of Origin
China

Dimensions

Head Outside Diameter
2 3/4 in
Head Width
1 in
Ball Stud Thread Length
2 1/8 in
Shank Thread Length
2 1/8 in
Ball Diameter
1.875 in
Ball Stud Center Length
4 1/8 in
Inner Ring Width
1.375 in
Overall Length
5 1/2 in
Shank Thread Size
1 1/4"-12
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
1 in
Ball Stud Thread Size
1 1/4"-12

Details

Static Radial Load Capacity
40,889 lbf
Standards
ISO 9001
System of Measurement
Inch
Rod End Type
Spherical Rod End
Housing Material
Carbon Steel
Item
Precision Rod End
Ball Stud Thread Direction
Right Hand
Ball Material Grade
52100
Race Material
Alloy Steel
Load Direction
Radial
Lubrication Openings
Grease Fitting
Application
Automotive
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Right Hand
Maximum Ball Swivel
17 Degrees
Ball Stud Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Material
52100 Steel Spherical
Shank Thread Gender
Female
Maximum Temperature
500 Degrees F

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.