Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR5

  • Zoro # G410191968


product price: $12.29
/ea

Key Features

Shank Thread Size
5/16"-24
Race Material
Alloy Steel
Ball Stud Thread Size
5/16"-24
Ball Stud Thread Direction
Right Hand
Minimum Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR5
Zoro #
G410191968
UPC #
806990172600
Country of Origin
China

Dimensions

Shank Thread Size
5/16"-24
Ball Stud Thread Size
5/16"-24
Bore Diameter Tolerance
-0.0005/+0.0015 in
Inner Ring Width
0.437 in
Ball Diameter
0.625 in
Bore Diameter
5/16 in
Overall Length
1 13/16 in
Shank Thread Length
3/4 in
Ball Stud Thread Length
3/4 in
Ball Stud Center Length
1 3/8 in
Head Outside Diameter
7/8 in
Head Width
0.344 in

Details

Race Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Ball Material Grade
52100
Shank Thread Gender
Female
Application
Automotive
Ball Material
52100 Steel Spherical
Maximum Temperature
500 Degrees F
Maximum Ball Swivel
14 Degrees
Load Direction
Radial
Static Radial Load Capacity
3,133 lbf
Ball Stud Material
Carbon Steel
Item
Precision Rod End
Rod End Type
Spherical Rod End
Standards
ISO 9001
Housing Material
Carbon Steel

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/8 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.