Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR6

  • Zoro # G610191690


product price: $11.39
/ea

Key Features

Minimum Temperature
-65 Degrees F
Ball Material
52100 Steel Spherical
Maximum Ball Swivel
12 Degrees
Head Width
0.406 in
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR6
Zoro #
G610191690
UPC #
806990172624
Country of Origin
China

Dimensions

Head Width
0.406 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Outside Diameter
1 in
Ball Diameter
0.719 in
Shank Thread Length
7/8 in
Shank Thread Size
3/8"-24
Ball Stud Thread Length
7/8 in
Overall Length
2 1/8 in
Bore Diameter
3/8 in
Ball Stud Center Length
1 5/8 in
Ball Stud Thread Size
3/8"-24
Inner Ring Width
0.5 in

Details

Minimum Temperature
-65 Degrees F
Ball Material
52100 Steel Spherical
Item
Precision Rod End
Maximum Ball Swivel
12 Degrees
Maximum Temperature
500 Degrees F
Shank Thread Gender
Female
Race Material
Alloy Steel
Ball Material Grade
52100
Ball Stud Thread Direction
Right Hand
System of Measurement
Inch
Application
Automotive
Static Radial Load Capacity
3,915 lbf
Load Direction
Radial
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Standards
ISO 9001

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 5/8 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.