Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFR7Z

  • Zoro # G610191829


product price: $21.79
/ea

Key Features

Maximum Temperature
500 Degrees F
System of Measurement
Inch
Ball Diameter
0.812 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR7Z
Zoro #
G610191829
UPC #
806990172655
Country of Origin
China

Dimensions

Ball Diameter
0.812 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
7/16 in
Ball Stud Center Length
1 3/4 in
Shank Thread Size
7/16"-20
Overall Length
2 3/8 in
Head Outside Diameter
1 1/8 in
Ball Stud Thread Size
7/16"-20
Inner Ring Width
0.562 in
Shank Thread Length
1 in
Ball Stud Thread Length
1 in
Head Width
0.437 in

Details

Maximum Temperature
500 Degrees F
System of Measurement
Inch
Ball Material Grade
52100
Shank Thread Gender
Female
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Ball Swivel
14 Degrees
Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Right Hand
Standards
ISO 9001
Shank Thread Direction
Right Hand
Race Material
Alloy Steel
Ball Stud Material
Carbon Steel
Minimum Temperature
-65 Degrees F
Housing Material
Carbon Steel
Application
Automotive
Static Radial Load Capacity
4,218 lbf
Ball Material
52100 Steel Spherical
Lubrication Openings
Lubrication Fitting
Item
Precision Greasable Rod End
Load Direction
Radial

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.