Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KML10Z

  • Zoro # G210191854


product price: $32.55
/ea

Key Features

Application
Automotive
Maximum Temperature
500 Degrees F
Maximum Ball Swivel
16 Degrees
Shank Thread Size
5/8"-18
Ball Stud Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML10Z
Zoro #
G210191854
UPC #
806990172891
Country of Origin
China

Dimensions

Shank Thread Size
5/8"-18
Overall Length
3 3/8 in
Ball Stud Thread Size
5/8"-18
Head Outside Diameter
1 1/2 in
Shank Thread Length
1 5/8 in
Ball Stud Thread Length
1 5/8 in
Inner Ring Width
0.75 in
Ball Diameter
1.125 in
Ball Stud Center Length
2 5/8 in
Bore Diameter
5/8 in
Head Width
0.562 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Item
Precision Greasable Rod End
Application
Automotive
Maximum Temperature
500 Degrees F
Maximum Ball Swivel
16 Degrees
Ball Stud Thread Direction
Left Hand
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Gender
Male
Ball Material Grade
52100
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Left Hand
Housing Material
Carbon Steel
Load Direction
Radial
Ball Stud Material
Carbon Steel
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
System of Measurement
Inch
Race Material
Alloy Steel
Static Radial Load Capacity
7,364 lbf

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.