Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML16-1

  • Zoro # G410191920


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Shank Thread Gender
Male
Maximum Temperature
500 Degrees F
Bore Diameter Tolerance
-0.0005/+0.0015 in
Static Radial Load Capacity
43,541 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML16-1
Zoro #
G410191920
UPC #
806990172938
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Length
5 1/2 in
Bore Diameter
1 in
Ball Diameter
1.875 in
Head Outside Diameter
2 3/4 in
Ball Stud Thread Size
1"-14
Shank Thread Size
1"-14
Ball Stud Thread Length
2 1/8 in
Shank Thread Length
2 1/8 in
Head Width
1 in
Ball Stud Center Length
4 1/8 in
Inner Ring Width
1.375 in

Details

Load Direction
Radial
Shank Thread Gender
Male
Maximum Temperature
500 Degrees F
Static Radial Load Capacity
43,541 lbf
Race Material
Alloy Steel
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Left Hand
Ball Stud Material
Carbon Steel
Application
Automotive
Maximum Ball Swivel
17 Degrees
Ball Material Grade
52100
Minimum Temperature
-65 Degrees F
Lubrication Openings
Grease Fitting
Rod End Type
Spherical Rod End
Standards
ISO 9001
Housing Material
Carbon Steel
Ball Material
52100 Steel Spherical
Item
Precision Rod End
System of Measurement
Inch

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.