Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KML16Z-1

  • Zoro # G110191848


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Ball Stud Thread Direction
Left Hand
Shank Thread Size
1"-14
Maximum Ball Swivel
17 Degrees
Ball Material
52100 Steel Spherical
Ball Stud Thread Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML16Z-1
Zoro #
G110191848
UPC #
806990172969
Country of Origin
China

Dimensions

Shank Thread Size
1"-14
Ball Stud Thread Length
2 1/8 in
Overall Length
5 1/2 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
1.875 in
Head Outside Diameter
2 3/4 in
Inner Ring Width
1.375 in
Head Width
1 in
Bore Diameter
1 in
Ball Stud Center Length
4 1/8 in
Ball Stud Thread Size
1"-14
Shank Thread Length
2 1/8 in

Details

Ball Stud Thread Direction
Left Hand
Maximum Ball Swivel
17 Degrees
Ball Material
52100 Steel Spherical
Minimum Temperature
-65 Degrees F
Item
Precision Greasable Rod End
Housing Material
Carbon Steel
Load Direction
Radial
Shank Thread Direction
Left Hand
Static Radial Load Capacity
43,541 lbf
Race Material
Alloy Steel
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
Rod End Type
Spherical Rod End
Application
Automotive
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant, Wear Resistant
System of Measurement
Inch
Shank Thread Gender
Male
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.