Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KML16Z-2

  • Zoro # G910191840


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
500 Degrees F
Shank Thread Gender
Male
Ball Material
52100 Steel Spherical
Head Width
1 in
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML16Z-2
Zoro #
G910191840
UPC #
806990172976
Country of Origin
China

Dimensions

Head Width
1 in
Inner Ring Width
1.375 in
Shank Thread Size
1"-12
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Thread Size
1"-12
Ball Diameter
1.875 in
Overall Length
5 1/2 in
Ball Stud Thread Length
2 1/8 in
Head Outside Diameter
2 3/4 in
Bore Diameter
1 in
Shank Thread Length
2 1/8 in
Ball Stud Center Length
4 1/8 in

Details

Maximum Temperature
500 Degrees F
Shank Thread Gender
Male
Ball Material
52100 Steel Spherical
Load Direction
Radial
Ball Material Grade
52100
Static Radial Load Capacity
43,541 lbf
Race Material
Alloy Steel
System of Measurement
Inch
Maximum Ball Swivel
17 Degrees
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Standards
ISO 9001
Housing Material
Carbon Steel
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Lubrication Openings
Lubrication Fitting
Application
Automotive
Item
Precision Greasable Rod End

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.