Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML5

  • Zoro # G610191683


product price: $9.79
/ea

Key Features

Maximum Temperature
500 Degrees F
Ball Diameter
0.625 in
Static Radial Load Capacity
2,784 lbf
Standards
ISO 9001
Ball Stud Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML5
Zoro #
G610191683
UPC #
806990172808
Country of Origin
China

Dimensions

Ball Diameter
0.625 in
Ball Stud Thread Size
5/16"-24
Overall Length
2 5/16 in
Ball Stud Center Length
1 7/8 in
Head Width
0.344 in
Head Outside Diameter
7/8 in
Shank Thread Length
1 1/4 in
Shank Thread Size
5/16"-24
Inner Ring Width
0.437 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
5/16 in
Ball Stud Thread Length
1 1/4 in

Details

Maximum Temperature
500 Degrees F
Static Radial Load Capacity
2,784 lbf
Standards
ISO 9001
Ball Stud Thread Direction
Left Hand
Load Direction
Radial
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Material Grade
52100
System of Measurement
Inch
Shank Thread Direction
Left Hand
Shank Thread Gender
Male
Lubrication Openings
Grease Fitting
Race Material
Alloy Steel
Item
Precision Rod End
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
14 Degrees
Housing Material
Carbon Steel
Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Application
Automotive

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 7/8 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.