Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KML5Z

  • Zoro # G010191696


product price: $17.99
/ea

Key Features

Ball Stud Thread Size
5/16"-24
Ball Material Grade
52100
Ball Stud Thread Direction
Left Hand
Shank Thread Size
5/16"-24
Inner Ring Width
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML5Z
Zoro #
G010191696
UPC #
806990172815
Country of Origin
China

Dimensions

Ball Stud Thread Size
5/16"-24
Shank Thread Size
5/16"-24
Inner Ring Width
0.437 in
Ball Diameter
0.625 in
Shank Thread Length
1 1/4 in
Bore Diameter
5/16 in
Overall Length
2 5/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Center Length
1 7/8 in
Head Width
0.344 in
Head Outside Diameter
7/8 in
Ball Stud Thread Length
1 1/4 in

Details

Ball Material Grade
52100
Ball Stud Thread Direction
Left Hand
System of Measurement
Inch
Shank Thread Gender
Male
Maximum Ball Swivel
14 Degrees
Application
Automotive
Rod End Type
Spherical Rod End
Housing Material
Carbon Steel
Ball Stud Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Load Direction
Radial
Race Material
Alloy Steel
Item
Precision Greasable Rod End
Static Radial Load Capacity
2,784 lbf
Lubrication Openings
Lubrication Fitting
Minimum Temperature
-65 Degrees F
Standards
ISO 9001
Shank Thread Direction
Left Hand
Maximum Temperature
500 Degrees F
Ball Material
52100 Steel Spherical

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 7/8 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.