Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML6

  • Zoro # G010191719


product price: $11.15
/ea

Key Features

System of Measurement
Inch
Bore Diameter
3/8 in
Maximum Ball Swivel
12 Degrees
Shank Thread Length
1 1/4 in
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML6
Zoro #
G010191719
UPC #
806990172822
Country of Origin
China

Dimensions

Bore Diameter
3/8 in
Shank Thread Length
1 1/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Width
0.406 in
Inner Ring Width
0.5 in
Ball Stud Thread Length
1 1/4 in
Shank Thread Size
3/8"-24
Ball Diameter
0.719 in
Head Outside Diameter
1 in
Ball Stud Thread Size
3/8"-24
Overall Length
2 7/16 in
Ball Stud Center Length
1 15/16 in

Details

System of Measurement
Inch
Maximum Ball Swivel
12 Degrees
Load Direction
Radial
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,915 lbf
Ball Material Grade
52100
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Race Material
Alloy Steel
Rod End Type
Spherical Rod End
Standards
ISO 9001
Item
Precision Rod End
Ball Material
52100 Steel Spherical
Ball Stud Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Temperature
500 Degrees F
Shank Thread Gender
Male
Minimum Temperature
-65 Degrees F
Application
Automotive
Shank Thread Direction
Left Hand

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 15/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.