Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KML6Z

  • Zoro # G510191684


product price: $17.35
/ea

Key Features

Shank Thread Size
3/8"-24
Ball Material
52100 Steel Spherical
Shank Thread Direction
Left Hand
Head Outside Diameter
1 in
Ball Stud Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML6Z
Zoro #
G510191684
UPC #
806990172839
Country of Origin
China

Dimensions

Shank Thread Size
3/8"-24
Head Outside Diameter
1 in
Ball Stud Thread Size
3/8"-24
Ball Diameter
0.719 in
Head Width
0.406 in
Bore Diameter
3/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Center Length
1 15/16 in
Shank Thread Length
1 1/4 in
Ball Stud Thread Length
1 1/4 in
Inner Ring Width
0.5 in
Overall Length
2 7/16 in

Details

Ball Material
52100 Steel Spherical
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Left Hand
Standards
ISO 9001
Item
Precision Greasable Rod End
Static Radial Load Capacity
3,915 lbf
Ball Material Grade
52100
Shank Thread Gender
Male
System of Measurement
Inch
Maximum Temperature
500 Degrees F
Load Direction
Radial
Application
Automotive
Ball Stud Material
Carbon Steel
Race Material
Alloy Steel
Housing Material
Carbon Steel
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Ball Swivel
12 Degrees
Rod End Type
Spherical Rod End
Minimum Temperature
-65 Degrees F

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 15/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.