Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML7

  • Zoro # G710191699


product price: $16.89
/ea

Key Features

Ball Material Grade
52100
Bore Diameter Tolerance
-0.0005/+0.0015 in
Lubrication Openings
Grease Fitting
Ball Material
52100 Steel Spherical
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML7
Zoro #
G710191699
UPC #
806990172846
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Width
0.437 in
Ball Stud Thread Length
1 3/8 in
Overall Length
2 11/16 in
Ball Stud Thread Size
7/16"-20
Head Outside Diameter
1 1/8 in
Shank Thread Size
7/16"-20
Shank Thread Length
1 3/8 in
Ball Diameter
0.812 in
Bore Diameter
7/16 in
Inner Ring Width
0.562 in
Ball Stud Center Length
2 1/8 in

Details

Ball Material Grade
52100
Lubrication Openings
Grease Fitting
Ball Material
52100 Steel Spherical
Load Direction
Radial
Shank Thread Gender
Male
Item
Precision Rod End
System of Measurement
Inch
Maximum Ball Swivel
14 Degrees
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Left Hand
Standards
ISO 9001
Static Radial Load Capacity
4,218 lbf
Ball Stud Material
Carbon Steel
Maximum Temperature
500 Degrees F
Application
Automotive
Shank Thread Direction
Left Hand
Race Material
Alloy Steel
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.