Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML8

  • Zoro # G110191855


product price: $18.19
/ea

Key Features

Bore Diameter Tolerance
-0.0005/+0.0015 in
Housing Material
Carbon Steel
Head Width
0.5 in
Ball Diameter
0.937 in
Rod End Type
Spherical Rod End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML8
Zoro #
G110191855
UPC #
806990172860
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Width
0.5 in
Ball Diameter
0.937 in
Head Outside Diameter
1 1/4 in
Inner Ring Width
0.625 in
Shank Thread Length
1 1/2 in
Shank Thread Size
1/2"-20
Ball Stud Thread Length
1 1/2 in
Overall Length
3 3/32 in
Bore Diameter
1/2 in
Ball Stud Center Length
2 7/16 in
Ball Stud Thread Size
1/2"-20

Details

Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Minimum Temperature
-65 Degrees F
Load Direction
Radial
Ball Material Grade
52100
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Material
Carbon Steel
Lubrication Openings
Grease Fitting
Standards
ISO 9001
Maximum Ball Swivel
12 Degrees
Race Material
Alloy Steel
Shank Thread Gender
Male
Shank Thread Direction
Left Hand
Application
Automotive
Maximum Temperature
500 Degrees F
Item
Precision Rod End
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
6,660 lbf
Ball Stud Thread Direction
Left Hand

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.