Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR10

  • Zoro # G310191921


product price: $21.95
/ea

Key Features

Ball Stud Thread Length
1 5/8 in
Lubrication Openings
Grease Fitting
Maximum Ball Swivel
16 Degrees
Standards
ISO 9001
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR10
Zoro #
G310191921
UPC #
806990173089
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 5/8 in
Head Width
0.562 in
Shank Thread Length
1 5/8 in
Bore Diameter
5/8 in
Ball Stud Center Length
2 5/8 in
Head Outside Diameter
1 1/2 in
Inner Ring Width
0.75 in
Shank Thread Size
5/8"-18
Ball Stud Thread Size
5/8"-18
Ball Diameter
1.125 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Length
3 3/8 in

Details

Lubrication Openings
Grease Fitting
Maximum Ball Swivel
16 Degrees
Standards
ISO 9001
System of Measurement
Inch
Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Maximum Temperature
500 Degrees F
Application
Automotive
Rod End Type
Spherical Rod End
Item
Precision Rod End
Ball Material Grade
52100
Minimum Temperature
-65 Degrees F
Housing Material
Carbon Steel
Load Direction
Radial
Race Material
Alloy Steel
Static Radial Load Capacity
7,364 lbf
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Right Hand
Shank Thread Gender
Male

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.