Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR12

  • Zoro # G210192028


product price: $39.79
/ea

Key Features

Maximum Ball Swivel
14 Degrees
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR12
Zoro #
G210192028
UPC #
806990173102
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
1.312 in
Ball Stud Thread Length
1 3/4 in
Head Width
0.687 in
Ball Stud Center Length
2 7/8 in
Shank Thread Size
3/4"-16
Shank Thread Length
1 3/4 in
Ball Stud Thread Size
3/4"-16
Head Outside Diameter
1 3/4 in
Overall Length
3 3/4 in
Inner Ring Width
0.875 in
Bore Diameter
3/4 in

Details

Maximum Ball Swivel
14 Degrees
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Item
Precision Rod End
Housing Material
Carbon Steel
Ball Material
52100 Steel Spherical
Shank Thread Direction
Right Hand
Ball Stud Material
Carbon Steel
Application
Automotive
Rod End Type
Spherical Rod End
Maximum Temperature
500 Degrees F
System of Measurement
Inch
Race Material
Alloy Steel
Ball Material Grade
52100
Load Direction
Radial
Shank Thread Gender
Male
Minimum Temperature
-65 Degrees F
Ball Stud Thread Direction
Right Hand
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
11,518 lbf

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.