Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR16

  • Zoro # G510191950


product price: $70.85
/ea

Key Features

Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Right Hand
Minimum Temperature
-65 Degrees F
Ball Stud Thread Size
1 1/4"-12
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR16
Zoro #
G510191950
UPC #
806990173126
Country of Origin
China

Dimensions

Ball Stud Thread Size
1 1/4"-12
Head Outside Diameter
2 3/4 in
Shank Thread Size
1 1/4"-12
Head Width
1 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
1.875 in
Bore Diameter
1 in
Ball Stud Thread Length
2 1/8 in
Ball Stud Center Length
4 1/8 in
Shank Thread Length
2 1/8 in
Inner Ring Width
1.375 in
Overall Length
5 1/2 in

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Thread Direction
Right Hand
Minimum Temperature
-65 Degrees F
Ball Material
52100 Steel Spherical
Shank Thread Direction
Right Hand
Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Ball Material Grade
52100
Shank Thread Gender
Male
Static Radial Load Capacity
43,541 lbf
System of Measurement
Inch
Load Direction
Radial
Standards
ISO 9001
Application
Automotive
Maximum Ball Swivel
17 Degrees
Rod End Type
Spherical Rod End
Lubrication Openings
Grease Fitting
Race Material
Alloy Steel
Ball Stud Material
Carbon Steel
Item
Precision Rod End

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.