Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR4

  • Zoro # G410191807


product price: $9.29
/ea

Key Features

Ball Diameter
0.5 in
Shank Thread Gender
Male
Overall Length
1 15/16 in
Inner Ring Width
0.375 in
Resistance Properties
Corrosion Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR4
Zoro #
G410191807
UPC #
806990172983
Country of Origin
China

Dimensions

Ball Diameter
0.5 in
Overall Length
1 15/16 in
Inner Ring Width
0.375 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Thread Length
1 in
Head Width
0.281 in
Head Outside Diameter
3/4 in
Bore Diameter
1/4 in
Ball Stud Thread Size
1/4"-28
Shank Thread Length
1 in
Shank Thread Size
1/4"-28
Ball Stud Center Length
1 1/2 in

Details

Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant, Wear Resistant
Lubrication Openings
Grease Fitting
Race Material
Alloy Steel
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Ball Material Grade
52100
System of Measurement
Inch
Ball Stud Material
Carbon Steel
Maximum Ball Swivel
16 Degrees
Shank Thread Direction
Right Hand
Static Radial Load Capacity
2,158 lbf
Maximum Temperature
500 Degrees F
Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Minimum Temperature
-65 Degrees F
Item
Precision Rod End
Housing Material
Carbon Steel
Application
Automotive

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.5 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.