Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Carbon Steel

  • Mfr # KMR4Z

  • Zoro # G610191867


product price: $14.35
/ea

Key Features

Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Length
1 15/16 in
Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Ball Stud Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR4Z
Zoro #
G610191867
UPC #
806990172990
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Length
1 15/16 in
Shank Thread Size
1/4"-28
Bore Diameter
1/4 in
Head Outside Diameter
3/4 in
Ball Stud Thread Length
1 in
Inner Ring Width
0.375 in
Head Width
0.281 in
Shank Thread Length
1 in
Ball Diameter
0.5 in
Ball Stud Thread Size
1/4"-28
Ball Stud Center Length
1 1/2 in

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Ball Stud Material
Carbon Steel
Maximum Temperature
500 Degrees F
Maximum Ball Swivel
16 Degrees
Standards
ISO 9001
Shank Thread Gender
Male
Ball Material
52100 Steel Spherical
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Right Hand
Static Radial Load Capacity
2,158 lbf
Item
Precision Greasable Rod End
Lubrication Openings
Lubrication Fitting
Ball Stud Thread Direction
Right Hand
Housing Material
Carbon Steel
System of Measurement
Inch
Ball Material Grade
52100
Load Direction
Radial
Race Material
Alloy Steel
Rod End Type
Spherical Rod End

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.5 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.