Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR6

  • Zoro # G010191887


product price: $12.99
/ea

Key Features

Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Race Material
Alloy Steel
Inner Ring Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR6
Zoro #
G010191887
UPC #
806990173027
Country of Origin
China

Dimensions

Inner Ring Width
0.5 in
Bore Diameter
3/8 in
Overall Length
2 7/16 in
Ball Stud Thread Length
1 1/4 in
Shank Thread Size
3/8"-24
Ball Stud Center Length
1 15/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Shank Thread Length
1 1/4 in
Head Width
0.406 in
Ball Stud Thread Size
3/8"-24
Head Outside Diameter
1 in
Ball Diameter
0.719 in

Details

Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Race Material
Alloy Steel
Ball Stud Material
Carbon Steel
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Static Radial Load Capacity
3,915 lbf
Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Item
Precision Rod End
Maximum Ball Swivel
12 Degrees
Ball Material Grade
52100
Ball Material
52100 Steel Spherical
System of Measurement
Inch
Shank Thread Direction
Right Hand
Minimum Temperature
-65 Degrees F
Standards
ISO 9001
Lubrication Openings
Grease Fitting

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 15/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.