Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR7

  • Zoro # G010191917


product price: $18.99
/ea

Key Features

Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Ball Diameter
0.812 in
Housing Material
Carbon Steel
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR7
Zoro #
G010191917
UPC #
806990173041
Country of Origin
China

Dimensions

Ball Diameter
0.812 in
Shank Thread Size
7/16"-20
Inner Ring Width
0.562 in
Ball Stud Thread Size
7/16"-20
Ball Stud Thread Length
1 3/8 in
Overall Length
2 11/16 in
Head Width
0.437 in
Bore Diameter
7/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Shank Thread Length
1 3/8 in
Head Outside Diameter
1 1/8 in
Ball Stud Center Length
2 1/8 in

Details

Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Housing Material
Carbon Steel
Lubrication Openings
Grease Fitting
Ball Stud Thread Direction
Right Hand
Maximum Temperature
500 Degrees F
Load Direction
Radial
Maximum Ball Swivel
14 Degrees
Rod End Type
Spherical Rod End
Race Material
Alloy Steel
Ball Material Grade
52100
Standards
ISO 9001
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Application
Automotive
Minimum Temperature
-65 Degrees F
Item
Precision Rod End
System of Measurement
Inch
Static Radial Load Capacity
4,218 lbf

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.