Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Carbon Steel

  • Mfr # KMR7Z

  • Zoro # G410191890


product price: $19.89
/ea

Key Features

Minimum Temperature
-65 Degrees F
Head Width
0.437 in
Shank Thread Direction
Right Hand
Maximum Ball Swivel
14 Degrees
Shank Thread Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR7Z
Zoro #
G410191890
UPC #
806990173058
Country of Origin
China

Dimensions

Head Width
0.437 in
Shank Thread Length
1 3/8 in
Inner Ring Width
0.562 in
Overall Length
2 11/16 in
Ball Diameter
0.812 in
Head Outside Diameter
1 1/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Center Length
2 1/8 in
Bore Diameter
7/16 in
Ball Stud Thread Length
1 3/8 in
Shank Thread Size
7/16"-20
Ball Stud Thread Size
7/16"-20

Details

Minimum Temperature
-65 Degrees F
Shank Thread Direction
Right Hand
Maximum Ball Swivel
14 Degrees
Static Radial Load Capacity
4,218 lbf
Ball Stud Thread Direction
Right Hand
Maximum Temperature
500 Degrees F
Ball Material Grade
52100
Shank Thread Gender
Male
Ball Stud Material
Carbon Steel
Ball Material
52100 Steel Spherical
Application
Automotive
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Race Material
Alloy Steel
System of Measurement
Inch
Standards
ISO 9001
Rod End Type
Spherical Rod End
Load Direction
Radial
Housing Material
Carbon Steel
Item
Precision Greasable Rod End

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.