Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR8

  • Zoro # G210191861


product price: $21.45
/ea

Key Features

Ball Stud Thread Direction
Right Hand
Ball Stud Thread Length
1 1/2 in
Maximum Ball Swivel
12 Degrees
Shank Thread Gender
Male
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR8
Zoro #
G210191861
UPC #
806990173065
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 1/2 in
Shank Thread Length
1 1/2 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Length
3 3/32 in
Head Width
0.5 in
Ball Stud Center Length
2 7/16 in
Shank Thread Size
1/2"-20
Inner Ring Width
0.625 in
Head Outside Diameter
1 1/4 in
Ball Diameter
0.937 in
Ball Stud Thread Size
1/2"-20
Bore Diameter
1/2 in

Details

Ball Stud Thread Direction
Right Hand
Maximum Ball Swivel
12 Degrees
Shank Thread Gender
Male
Lubrication Openings
Grease Fitting
Minimum Temperature
-65 Degrees F
Ball Stud Material
Carbon Steel
Rod End Type
Spherical Rod End
Maximum Temperature
500 Degrees F
Standards
ISO 9001
Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Application
Automotive
Housing Material
Carbon Steel
System of Measurement
Inch
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Race Material
Alloy Steel
Item
Precision Rod End
Load Direction
Radial
Static Radial Load Capacity
6,660 lbf

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.