Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Carbon Steel

  • Mfr # KMR8Z

  • Zoro # G110191886


product price: $25.59
/ea

Key Features

System of Measurement
Inch
Housing Material
Carbon Steel
Shank Thread Gender
Male
Maximum Ball Swivel
12 Degrees
Head Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR8Z
Zoro #
G110191886
UPC #
806990173072
Country of Origin
China

Dimensions

Head Width
0.5 in
Ball Stud Thread Size
1/2"-20
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Center Length
2 7/16 in
Ball Diameter
0.937 in
Shank Thread Length
1 1/2 in
Head Outside Diameter
1 1/4 in
Bore Diameter
1/2 in
Shank Thread Size
1/2"-20
Inner Ring Width
0.625 in
Ball Stud Thread Length
1 1/2 in
Overall Length
3 3/32 in

Details

System of Measurement
Inch
Housing Material
Carbon Steel
Shank Thread Gender
Male
Maximum Ball Swivel
12 Degrees
Ball Stud Material
Carbon Steel
Minimum Temperature
-65 Degrees F
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Standards
ISO 9001
Shank Thread Direction
Right Hand
Maximum Temperature
500 Degrees F
Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Static Radial Load Capacity
6,660 lbf
Item
Precision Greasable Rod End
Ball Material
52100 Steel Spherical
Application
Automotive
Lubrication Openings
Lubrication Fitting
Race Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Wear Resistant

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.