Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCFL12Z

  • Zoro # G510191752


product price: $14.99
/ea

Key Features

Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Shank Thread Length
33 mm
Shank Thread Gender
Female
Housing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL12Z
Zoro #
G510191752
UPC #
806990170583
Country of Origin
China

Dimensions

Shank Thread Length
33 mm
Head Width
10.75 mm
Inner Ring Width
16 mm
Shank Thread Size
M12x1.75
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
30 mm
Ball Stud Center Length
50 mm
Bore Diameter
12 mm
Ball Diameter
22.23 mm

Details

Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Shank Thread Gender
Female
Housing Material
Carbon Steel
Standards
ISO 9001
Application
Automotive
Static Radial Load Capacity
25,819 N
Rod End Type
Spherical Rod End
Lubrication Openings
Lubrication Fitting
Maximum Ball Swivel
27 Degrees
Shank Thread Direction
Left Hand
Load Direction
Radial
Resistance Properties
Corrosion Resistant
Item
Rod End Bearing
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 50 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12x1.75, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 16 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.