Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCFL14Z

  • Zoro # G410191746


product price: $20.25
/ea

Key Features

Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Bore Diameter
14 mm
Shank Thread Direction
Left Hand
Static Radial Load Capacity
35,214 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL14Z
Zoro #
G410191746
UPC #
806990170606
Country of Origin
China

Dimensions

Bore Diameter
14 mm
Inner Ring Width
19 mm
Ball Stud Center Length
57 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
36 mm
Head Width
12.25 mm
Shank Thread Size
M14x2.0
Head Outside Diameter
34.75 mm
Ball Diameter
25.4 mm

Details

Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Shank Thread Direction
Left Hand
Static Radial Load Capacity
35,214 N
Load Direction
Radial
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001
Maximum Ball Swivel
30 Degrees
Item
Rod End Bearing
Application
Automotive
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
System of Measurement
Metric
Resistance Properties
Corrosion Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.