Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCFR10Z

  • Zoro # G510191691


product price: $11.95
/ea

Key Features

Ball Material
52100 Steel Spherical
Standards
ISO 9001
Housing Material
Carbon Steel
Bore Diameter Tolerance
-0.012/+0.065 mm
Maximum Ball Swivel
26 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR10Z
Zoro #
G510191691
UPC #
806990170552
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
29 mm
Shank Thread Size
M10x1.5
Head Width
9.5 mm
Bore Diameter
10 mm
Head Outside Diameter
27 mm
Ball Diameter
19.05 mm
Inner Ring Width
14 mm
Ball Stud Center Length
43 mm

Details

Ball Material
52100 Steel Spherical
Standards
ISO 9001
Housing Material
Carbon Steel
Maximum Ball Swivel
26 Degrees
Lubrication Openings
Lubrication Fitting
Application
Automotive
Shank Thread Direction
Left Hand
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Item
Rod End Bearing
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Load Direction
Radial
Shank Thread Gender
Female
Static Radial Load Capacity
22,750 N

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.