Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCML10Z

  • Zoro # G510191943


product price: $13.15
/ea

Key Features

Static Radial Load Capacity
21,024 N
Head Outside Diameter
27 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Material
52100 Steel Spherical
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCML10Z
Zoro #
G510191943
UPC #
806990170668
Country of Origin
China

Dimensions

Head Outside Diameter
27 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
9.5 mm
Ball Stud Center Length
48 mm
Inner Ring Width
14 mm
Shank Thread Size
M10x1.5
Bore Diameter
10 mm
Shank Thread Length
29 mm
Ball Diameter
19.05 mm

Details

Item
Rod End Bearing
Static Radial Load Capacity
21,024 N
Ball Material
52100 Steel Spherical
Load Direction
Radial
Shank Thread Direction
Left Hand
Lubrication Openings
Lubrication Fitting
System of Measurement
Metric
Application
Automotive
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Standards
ISO 9001
Maximum Ball Swivel
26 Degrees
Housing Material
Carbon Steel
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.