Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCML20Z

  • Zoro # G010191863


product price: $27.55
/ea

Key Features

Ball Diameter
34.93 mm
Ball Stud Center Length
78 mm
Ball Material
52100 Steel Spherical
Standards
ISO 9001
Head Width
16.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCML20Z
Zoro #
G010191863
UPC #
806990170736
Country of Origin
China

Dimensions

Ball Diameter
34.93 mm
Ball Stud Center Length
78 mm
Head Width
16.25 mm
Bore Diameter
20 mm
Shank Thread Size
M20x1.5
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
46 mm
Inner Ring Width
25 mm
Shank Thread Length
47 mm

Details

Ball Material
52100 Steel Spherical
Standards
ISO 9001
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant
Application
Automotive
Maximum Ball Swivel
29 Degrees
Load Direction
Radial
Shank Thread Direction
Left Hand
Static Radial Load Capacity
57,101 N
Housing Material
Carbon Steel
Lubrication Openings
Lubrication Fitting
Item
Rod End Bearing
Rod End Type
Spherical Rod End
Ball Material Grade
52100
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 16.25 mm, Shank Thread Length 47 mm, Shank Thread Size M20x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.