Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL14T-1

  • Zoro # G410191913


product price: $55.95
/ea

Key Features

Bore Diameter
14 mm
Self Lubricating Bearing
Yes
Bore Diameter Tolerance
-0.012/+0.065 mm
Housing Material
Alloy Steel
Shank Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL14T-1
Zoro #
G410191913
UPC #
806990171016
Country of Origin
China

Dimensions

Bore Diameter
14 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M14x1.5
Head Outside Diameter
34.75 mm
Inner Ring Width
19 mm
Ball Stud Center Length
57 mm
Head Width
13.5 mm
Ball Diameter
25.4 mm
Shank Thread Length
27 mm

Details

Self Lubricating Bearing
Yes
Housing Material
Alloy Steel
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Race Material
Stainless Steel
Standards
ISO 9001
Item
Rod End Bearing
Application
Automotive
Shank Thread Direction
Left Hand
System of Measurement
Metric
Shank Thread Gender
Female
Load Direction
Radial
Static Radial Load Capacity
71,741 N
Resistance Properties
Corrosion Resistant
Ball Material Grade
52100
Maximum Ball Swivel
21 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 27 mm, Shank Thread Size M14x1.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial, Maximum Ball Swivel 21 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.