Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL16T

  • Zoro # G110191947


product price: $57.29
/ea

Key Features

Housing Material
Chromoly Steel
System of Measurement
Metric
Rod End Type
Spherical Rod End
Static Radial Load Capacity
76,291 N
Ball Diameter
28.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL16T
Zoro #
G110191947
UPC #
806990171047
Country of Origin
China

Dimensions

Ball Diameter
28.58 mm
Bore Diameter
16 mm
Head Outside Diameter
38 mm
Head Width
14.25 mm
Shank Thread Size
M16x2.0
Ball Stud Center Length
64 mm
Inner Ring Width
21 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
33 mm

Details

Item
Rod End Bearing
Housing Material
Chromoly Steel
System of Measurement
Metric
Rod End Type
Spherical Rod End
Static Radial Load Capacity
76,291 N
Race Material
Carbon Steel
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Self Lubricating Bearing
Yes
Load Direction
Radial
Ball Material Grade
52100
Shank Thread Gender
Female
Application
Automotive
Maximum Ball Swivel
23 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.