Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL5

  • Zoro # G710191903


product price: $21.89
/ea

Key Features

System of Measurement
Metric
Load Direction
Radial
Shank Thread Direction
Left Hand
Ball Diameter
11.1 mm
Inner Ring Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL5
Zoro #
G710191903
UPC #
806990170750
Country of Origin
China

Dimensions

Ball Diameter
11.1 mm
Inner Ring Width
8 mm
Head Width
6.25 mm
Bore Diameter
5 mm
Ball Stud Center Length
27 mm
Shank Thread Size
M5x0.8
Head Outside Diameter
16 mm
Shank Thread Length
14 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

System of Measurement
Metric
Load Direction
Radial
Shank Thread Direction
Left Hand
Ball Material Grade
52100
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Housing Material
Chromoly Steel
Standards
ISO 9001
Static Radial Load Capacity
16,396 N
Shank Thread Gender
Female
Race Material
Chromoly Steel
Item
Rod End Bearing
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical
Application
Automotive
Maximum Ball Swivel
14 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 27 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M5x0.8, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.